Compression Terminal
Mfr # YA36L11
Zoro # G516451775
product price: $81.65
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YA36L11
Zoro #
G516451775
UPC #
781810250396
Country of Origin
United States
Details
Item
Compression Terminal
Description
Compression Lug, Barrel Size Standard, Color Code Green, Die Code 22, 472, Tongue Angle Straight, Tongue Width 1.74 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.