Zoro Homepage

Copper Braid, 12 In

  • Mfr # BD12N

  • Zoro # G4659331


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Application
Flexible copper braid jumpers designed to take up linear expansion and contraction
Length
12 in
Tongue Thickness
0.13 in
Overall Length - Grounding Braid
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD12N
Zoro #
G4659331
UPC #
781810807033
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Length
12 in
Tongue Thickness
0.13 in
Overall Length - Grounding Braid
12 in
Hole Dia.
0.56 in
Tongue Length
3 in
Grounding Braid Width
1 in
Tongue Width
15/16 in
Hole Diameter
0.56 in
Dimension - N inch
0.62 in
Dimension - Length Overall inch
12 in
Dimension - D inch
3.00 in
Dimension - Hole Size inch
0.56 in
Dimension - Pad Width inch
0.94 in
Dimension - L Length Overall mm
305 mm

Details

Item
Grounding Braid with Ferrule
Application
Flexible copper braid jumpers designed to take up linear expansion and contraction
Material - Grounding Braid
Copper Ferrules, Tinned Copper Braid
Item - Grounding Connector
Grounding Braid with Ferrules
Hole Center to End
0.62 in
Hole Center to Center
1.75 in
Tongue Style
NEMA
Approximate Amperage Rating - Grounding Braid
190A Indoor, 225A Outdoor
End Connectors - Grounding Braid
Ferrules Both Ends
Standards
CSA, UL Listed, UL467
Description/Special Features
Contains 1 Braid w/ Ferrules on Each End,Approximate Ampere Ratings are 190 (Indoor) and 225(Outdoor)
Type
COMMERCIAL
Connector Type
Braid
End Connectors
Ferrules Both Ends
Approximate Amperage Rating
190 A Indoor, 225 A Outdoor
Material
Copper Ferrules, Tinned Copper Braid
Finish
Tin Plated
Plating Type
Tin
Rating - Outdoor Amperage
225
Standards - Industry Standards Met
UL467
Rating - Indoor Amperage
190
Industry Standard(s)
UL467
Physical Attribute - Number of Braids
1
Certification - CSA Approved
Yes
Plated
Yes
UL Listed
Yes

Description

Item Grounding Braid with Ferrule, 190 A Indoor, 225 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.56 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 12 in, Grounding Braid Width 1 in, Hole Center to Center 1.75 in, Hole Center to End 0.62 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 3 in, Tongue Style NEMA, Tongue Thickness 0.13 in, Tongue Width 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.