Zoro Homepage

Copper Cable to Post/Flat, 10 sol

  • Mfr # K2C23

  • Zoro # G4695512


product price: $45.69
/ea

Key Features

Material
Bronze
Standards
UL Listed, UL Listed-Direct Burial, UL467
Type - Grounding Connector
Mechanical
Number of Wires - Grounding
1
Thread Size - Grounding Stud
3/8 in 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2C23
Zoro #
G4695512
UPC #
781810257203
Country of Origin
United States

Dimensions

Thread Size - Grounding Stud
3/8 in 16
Conductor Size
8 to 2 AWG STR
Stud Length
15/32"
Thread Size
3/8"-16
Length - Grounding Stud
15/32 in
Wire Size - Grounding
10 to 1 AWG Solid, 8 to 2 AWG Stranded
Grounding Wire Size
10 to 1 AWG SOL, 8 to 2 AWG STR
Overall Length
2 3/16 in
Overall Width
5/8 in
Dimension - Body Width inch
0.62 in
Dimension - Nut Width inch
0.81 in
Dimension - P inch
0.32 in
Dimension - Length Overall inch
2.19 in
Dimension - Bolt Size fraction
44993
Dimension - B Length inch
0.46 in
Dimension - Height inch
1.34 in
Dimension - B Length fraction
15/32 in
Dimension - D inch
0.62 in
Dimension - Height fraction
1
Conductor - Copper Str Size
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Str Size Range
2 AWG - 8 AWG
Dimension - L Length Overall mm
56 mm
Conductor - Copper Solid Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG
Conductor - Copper Solid Size Range
1 AWG - 10 AWG
Dimension - Threads per inch
16
Dimension - Width inch
34 mm

Details

Item
Grounding Split Bolt Connector with Stud
Material
Bronze
Standards
UL Listed, UL Listed-Direct Burial, UL467
Type - Grounding Connector
Mechanical
Number of Wires - Grounding
1
Material - Grounding Connector
Leaded Bronze Alloy
Item - Grounding Connector
Grounding Split Bolt Connector with Stud
Material of Construction
Leaded Bronze alloy
Conductor Type
Run
Connector Material
Leaded Bronze Alloy
Installation Torque
80 in-lb
Series
K2C, KC
Connector Type
Mechanical
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
Standards - Industry Standards Met
UL467
Certification - UL Listed Direct Burial
Yes
Type
KC and K2C Series
Trade Name
SERVIT POSTâ„¢
Stud Installation Torque inch pounds
280 LBS/in
UL Listed
Yes
Industry Standard(s)
UL467
Plating Type
Unplated
Physical Attribute - Number of Conductors Accommodated Total
2

Description

Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 10 to 1 AWG SOL, 8 to 2 AWG STR, Number of Wires - Grounding 1, Overall Length 2 3/16 in, Thread Size 3/8 In.-16, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 8 to 2 AWG STR, Conductor Type Run, Installation Torque 80 in-lb, Overall Width 5/8 in, K2C, KC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.