Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, Cordless, Li-Ion, 18.0V

  • Mfr # PATMD68LW

  • Zoro # G5112830


product price: $2,882.13
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Utility Tool Bag
Crimping Force
6 ton
Tool Weight
5.55 lb
Max. Crimping Force - Crimper
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMD68LW
Zoro #
G5112830
UPC #
621945474291
Country of Origin
United States

Dimensions

Overall Length
18.73 in
Overall Height
2.75 in
Overall Width
4.38 in
Maximum Compatible Wire/Cable Diameter
500 kcmil
Manufacturer Warranty Length
3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive
Minimum Compatible Wire/Cable Diameter
14 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
Utility Tool Bag
Crimping Force
6 ton
Tool Weight
5.55 lb
Max. Crimping Force - Crimper
6 ton
Corded/Cordless
Cordless
Charger Replacement
Mfr. No. PATCHRGLI
Auto-Cycle
No
Handle Type
Inline
Crimping Die Series
W Style, W-VT Style, X Style
Corded/Banded
Cordless
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Head Style - Crimper
Scissor
Approximate Cycle Time
4.0 sec
Battery Capacity
3 Ah
Cordless Tool Battery Type
Li-Ion
Includes - Cordless Crimper
(1) Battery Charger - 12V, (1) Head - D3 + O Grooves
Primary Application - Crimping
Electrical Wire and Cable Crimping
Rotating Angle (Deg.)
350
Series
PATMDLW
Capacity Copper Lug - Crimper
8 AWG to 500 kcmil
Features
Clearly Engraved Cut Jaw Markings for Identification, Interchangeable Scissor Action Crimping and Cutting Jaws, LED Work Light, Lightweight, Compact and Ergonomic Design, Proprietary Locking Jaw Tabs, Safety Trigger Lock
Power Source
Cordless
Wireless Tool Tracking
No
UL 486A-B Connection Capability
Burndy
Crimp Head Type
Die
Includes Dies
Yes
Charger Model Number
PATCHGRLI
Head Style
Scissor
Minimum Aluminum Lug Crimping Capacity
8 AWG
Includes Batteries
Yes
Number of Batteries Included
2
Included Battery Part Number
BAT18V5AHLI, BAT18VLI
Head Rotation
180 Degrees
Crimping Capacities
10 AWG to 2/0 AWG Copper Taps, 10 AWG to 4/0 AWG Full-Tension Sleeves ACSR, 14 AWG to 4/0 AWG ACSR Taps, 14 AWG to 4/0 AWG Aluminum Taps, 2 AWG to 4/0 AWG, 6 AWG to 4/0 AWG Full-Tension Sleeves, 6 AWG to 4/0 AWG Stirrups Aluminum, 8 AWG to 350 kcmil Aluminum Terminals and Splices, 8 AWG to 350 kcmil Copper Flex Terminals and Splices, 8 AWG to 500 kcmil Copper Terminals and Splices
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Compatible Die Type
W, X
Included Charger Part Number
PATCHGRLI, PATCHGRLIDC
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Number of Dies Included
0
Grip Style
Ergonomic
Compatible Connector Type
Aluminum Lug, Copper Lug, Splices, Terminal
Compatible Charger Manufacturer Part Number
PATCHGRLI, PATCHGRLIDC
Battery Model Number
BAT18VLI
Compatible Battery Manufacturer Part Number
BAT18V5AHLI, BAT18VLI
Compatible Wire/Cable Type
ACSR, AAC, Copper Cable, Copper Flex
Maximum Copper Lug Crimping Capacity
350 kcmil
Cycle Time
4 sec
Includes Charger
Yes
Battery Platform
Makita 18V LXT
Tool Series
PATRIOT MD-LW
Minimum Copper Lug Crimping Capacity
8 AWG

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, X, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.