Burndy

Cutter Die, 4 - 4/0 ACSR


product price: $208.99
/pk 2, $104.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Use With Tool Type - Crimper Hand, Power
  • Primary Application - Crimping Electrical Wire and Cable Cutting
  • Crimping Die Series W Style
  • For Use With - Crimping Tool MD7, Mfr. Series MD6, OUR840, PAT600, PATMD6, Y500CTHS
  • For Use With MD6, MD7, OUR840, Y500CTHS, PATMD6 Series
See all product information

Product Information

Details

Use With Tool Type - Crimper Hand, Power
Primary Application - Crimping Electrical Wire and Cable Cutting
Item Type W Cutter Die
Crimping Die Series W Style
For Use With - Crimping Tool MD7, Mfr. Series MD6, OUR840, PAT600, PATMD6, Y500CTHS
For Use With MD6, MD7, OUR840, Y500CTHS, PATMD6 Series
Cutting Capacity - Cutting Die 4 to 4/0 AWG
Cable Range 4 - 4/0 ACSR
Required Crimping Force - Die or Cutter 6 ton
Material Cut - Cutting Die ACSR Cable
Application Cutting
Crimping Capacity 4 to 4/0 AWG
Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Cable Type Aluminum, Copper
Compatible with Series W Style
Maximum Crimping Force 6 ton
Number of Pieces 2
Crimping Die Style W Style
Compatible with Manufacturer Model Number [NEW] MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Manufacturer Part Number MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Part Number MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS
For Use with Mfr. Model Number MD6, MD7, PAT600, PATMD, Y500CTHS
For Use With Mfr. Model Number MD6, MD7, PAT600, PATMD, Y500CTHS

Description

If you are looking for a tool that will cut 4 to 4/0 ACSR cable, the BURNDY W28K Cutter Die is what you need. The cutter die cuts electrical wire and cable in sizes from 4 to 4/0 AWG. It is designed for use with power or hand crimpers. With an required crimping force of 6 ton, this cutter die has a cutting capacity of ACSR cable. This type w style cutter die comes in a series of w style crimping dies. The BURNDY W28K Cutter Die is the perfect addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.