
Flat Washer, For Screw Size 1/2" , Silicon Bronze Bronze Finish
Mfr # 50FWBOX
Zoro # G4942791
product price: $3.51
/eaSold in multiples of 3 for $10.53
Key Features
Material
Silicon Bronze
Finish
Bronze
Outside Diameter
1.09 in
Minimum Thickness
3/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50FWBOX
Zoro #
G4942791
UPC #
781810012543
Country of Origin
India
Dimensions
For Screw Size
1/2"
Outside Diameter
1.09 in
Minimum Thickness
3/32 in
Inside Diameter
1/2 in
Details
Item
Flat Washer
Material
Silicon Bronze
Finish
Bronze
System of Measurement
Inch
Description
Silicon Bronze Flat Washer,1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.