Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Connector, 300 kcmil

  • Mfr # GC3434

  • Zoro # G4689921


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Length
1.62 in
Wire Size - Grounding
300 to 500 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC3434
Zoro #
G4689921
UPC #
781810231753
Country of Origin
Mexico

Dimensions

Length
1.62 in
Wire Size - Grounding
300 to 500 kcmil
Conductor Size
500 kcmil to 300 kcmil
Width
2.56 in
Grounding Wire Size
300 to 500 kcmil SOL, 300 to 500 kcmil STR
Overall Width
2 9/16 in
Overall Height
2 13/16 in
Overall Length
1 5/8 in
For Maximum Ground Conductor Wire Size
500 kcmil
For Minimum Ground Conductor Wire Size
300 kcmil
Height
2.82 in
Dimension - Width inch
2.56 in
Conductor - Copper Solid Size Range
300 KCMIL - 500 KCMIL
Dimension - Length Overall inch
1.62 in
Conductor - Copper Str Size
300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Dimension - Width mm
65 mm
Conductor - Copper Str Size Range
300 kcmil-500 kcmil
Dimensions
1.62 in x 2.56 in x 2.82 in
Dimension - L Length Overall mm
41 mm
Dimension - Height inch
2.82 in
Dimension - Width fraction
2-5/9 in

Details

Item
Mechanical Lug
Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
1/4 in Bar
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
2
Material of Construction
Copper Alloy
Accessory Type
Grounding Connector
Torque
480 in-lb
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Flat Bar
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
UL Listed
Yes
Certification - UL Listed Direct Burial
Yes
Certification - CSA Approved
No
Industry Standard(s)
UL467
Physical Attribute - Screw Type
Hexagonal Bolt
Plating Type
Unplated
Material Type - Screw
DURIUMâ„¢ Silicon Bronze
Plated
N
Installation Torque Recommended in-lb
480 lb-in

Description

Grounding Connector, Grounding Wire Size 300 to 500 kcmil SOL, 300 to 500 kcmil STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 500 kcmil, For Minimum Ground Conductor Wire Size 300 kcmil, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.