Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rod Clamp, 8AWG, 2.47In, PK5

  • Mfr # GRC34

  • Zoro # G4683104


product price: $45.89
/pk 5, $9.18/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
8 to 1/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC34
Zoro #
G4683104
UPC #
781810230985
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
8 to 1/0 AWG
Rod Dia.
3/4" Rod
Conductor Size
1/0 AWG to 8 AWG
Grounding Wire Size
8 AWG SOL, 8 to 1/0 AWG STR
Overall Height
2 13/32 in
Overall Width
1 3/32 in
Bolt Size
3/8 in
For Minimum Ground Conductor Wire Size
8 AWG SOL
For Rod Dia.
3/4 in
Overall Length
21/32 in
For Maximum Ground Conductor Wire Size
1/0 AWG STR
Dimension - Width inch
1.09 in
Dimension - B Length inch
0.65 in
Conductor - Copper Solid Size Range
8 AWG
Dimension - Height inch
2.40 in
Dimension - Width mm
28 mm
Dimension - Length Side B inch
0.65 in
Conductor - Copper Str Size Range
8 AWG-1/0
Conductor - Rod Size
3/4 in

Details

Item - Grounding Connector
Grounding Connector
Item
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
3/4 in Rod
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
For Use With
Copper Conductors, Ground Rods
Description/Special Features
Direct Burial
Accessory Type
Ground Clamp
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
Conductor Type
Rod-SizeCU C Solid-Size
Standards - Industry Standards Met
UL467
Plating Type
Unplated
Certification - UL Listed Direct Burial
Yes
Industry Standard(s)
UL467
Plated
N
UL Listed
Yes

Description

Grounding Connector, Grounding Wire Size 8 AWG SOL, 8 to 1/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 1/0 AWG STR, For Minimum Ground Conductor Wire Size 8 AWG SOL, For Use With Copper Conductors, Ground Rods, Grounding Wires Connected To 3/4 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in, For Rod Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.