Shop BURNDY
See all product information
Create Account
H COMPRESS TAP MAIN 750-500, TAP1 750-350 W/CLR COVER, YEL
- Mfr # YH3939WCC
- Zoro # G3192753
product price:Â
$
85.29
/ea
Sold in multiples of 25 for
$2,132.25
Key Features
Type
Crimp
Color
Yellow
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YH3939WCC
- Zoro #
- G3192753
- UPC #
- 781810436493
- Country of Origin
- Unknown
Dimensions
- Maximum Wire Size
- 750 kcmil
- Minimum Wire Size
- 350 kcmil
Details
- Item
- Wire Connector
- Type
- Crimp
- Color
- Yellow
- Insulation Material
- None
- Maximum Voltage
- 35 kV
- Maximum Operating Temperature
- 194 Degrees F
- RoHS Compliant
- Yes
- Flame Retardant
- Yes
- Finish
- Tin Electro Plated
- Standards
- CSA Certified; UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.