
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YAV10L36
Zoro #
G1319727
UPC #
-
Country of Origin
Unknown
Dimensions
Stud Size
#8
Overall Length
0.86 in
Details
Wire Range
12 to 10 AWG
Connection Material
Copper
Seam
Chamfered, Standard
Standards
UL467; UL Listed
Item
Ring Terminal
Terminal Type
Ring Tongue
Application
For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.