This item is Discontinued.

No Product Image Available

HEAVY DUTY RING TONGUE, 20-14 AWG, 1/4" STUD, SHRT, BRL, ROHS (Discontinued)

  • Mfr # YAV14T2
  • Zoro # G3192482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAV14T2
Zoro #
G3192482
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Diameter
0.16 in
Length
0.99 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Contact Material
Copper
Number of Ports
1
Standards
UL 467 Listed
Finish
Tin Electro Plated
Application
Industrials, Hospitals, Electric Utilities, Shipboard and Marine, Computers, Steel Mills, Mining Equipment and Other Equipment that is Subject to Vibration or Requiring Dependable Electrical Performance
Hole Center to End
1/4 in
Bolt Hole
1/4 in
Inspection Hole
Yes
Barrel
Short

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.