Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Y45
Zoro #
G4705671
UPC #
781810556870
Country of Origin
United States
Dimensions
Width (In.)
7.25
Width - Remote Head
7 1/4 in
Length - Remote Head
14 1/4 in
Height (In.)
14.25
Details
Item
Remote Powered Crimping Head
Type
Commercial
Head Style - Crimper
C-Head
Max. Pressure (PSI)
10,000
Primary Application - Crimping
Electrical Wire and Cable Crimping
For Use With
Tension sleeves, Taps, Aerial cables, Terminals and splice, Compression connectors
Max. Crimping Force - Crimper
15 tons
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Application
Crimping
Description
Remote Powered Crimping Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.