This item is Discontinued.

Burndy Insulated Gutter Connector, 2 Cond. KPU29A26AC

Insulated Gutter Connector, 2 Cond. (Discontinued)

  • Mfr # KPU29A26AC
  • Zoro # G4690865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KPU29A26AC
Zoro #
G4690865
UPC #
781810554654
Country of Origin
United States

Dimensions

Min. Conductor Size
14 AWG
Max. Conductor Size
250 kcmil
Length
4.24 in
Width
3.38 in
Length (Straight Wireway)
4.24 in
For Wire Size
1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Length
4.24 in
Overall Width
3.12 in
Wire Size Range
14 AWG - 2/0 AWG

Details

Item
Insulated Gutter Connector
Connector Type
Double-Sided Entry
Direct Burial Rated
No
Max. Voltage
600V AC/DC
Body Material
Aluminum
Standards
UL 486A, UL 486B, UL Listed
Maximum Voltage
600 V
Torque
375 in-lb
Special Features
Insulated
RoHS Compliant
Yes
Finish
Tin Plated
Compatible with Product Type
Copper and Aluminum Combinations
Tap Shape
Z
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Aluminum, Copper

Description

Insulated Gutter Connector, Body Material Aluminum, Finish Tin Plated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, RoHS Compliant Yes, Standards UL 486A, UL 486B, UL Listed, Compatible with Product Type Copper and Aluminum Combinations, Connector Type Double-Sided Entry, Direct Burial Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.