Zoro Homepage

Insulated Multitap Connector, 1.95 In. L

  • Mfr # 1PL44

  • Zoro # G4650895


product price: $31.45
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PL44
Zoro #
G4650895
UPC #
781810555200
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Width
1.25 in
Min. Conductor Size
14 AWG
Max. Conductor Size
4 AWG
Stud Size
1/8 in
Length
1.95 in
Length (Straight Wireway)
1.95 in
For Stranded Copper Wire Size - Maximum
4 AWG
Strip Length
5/8 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.25 in
Overall Length
1.95 in
Conductor Size
14-4 AWG
Dimension - L Length Overall mm
50 mm
Dimension - Width inch
1.25 in
Conductor - AL Str Size Range
14 AWG-4 AWG
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Width mm
32 mm
Dimension - Width fraction
1-1/4 in
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Height fraction
1.25 in
Dimension - Screw Size inch
44930
Dimension - Length Overall inch
1.95 in
Conductor - Copper Str Size Range
14 AWG-4 AWG
Dimension - Height inch
1.25 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Screw Material
Aluminum
No. of Ports
4
Max. Voltage
600V AC/DC
Material
Aluminum
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Tap Shape
L
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage
600 V
Compatible with Product Type
Code Conductor
Type
BIBS, Multi-Port
Installation Torque Recommended in-lb
45 in-lb
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Certification - CSA Approved
No
Physical Attribute - Screw Type
Allen
Conductor Type
AL C Str-SizeCU C Str-Size
Hex Key
44934
Insulation Type
Plastisol
Voltage - Maximum
600 V
Certification - UL Listed Direct Burial
No
UL Listed
Yes
Plating Type
Unplated
Material - Hardware
Aluminum
Temperature Rating
194° F
Trade Name
UNITAPâ„¢
Plated
N
Rating - Minimum Voltage
600
Physical Attribute - Number of Screws
4
Insulation
Y

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 4, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.