Zoro Homepage

Insulated Multitap Connector, 2.38 In. L

  • Mfr # BISR2

  • Zoro # G4676524


product price: $18.89
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
2 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISR2
Zoro #
G4676524
UPC #
781810554944
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
Hex Size
5/32 in
Min. Conductor Size
14 AWG
Max. Conductor Size
2 AWG
Width
1.22 in
Length
2.38 in
Stud Size
5/16 in
Length (Straight Wireway)
2.38 in
Overall Length
2.38 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
0.75 in
For Stranded Copper Wire Size - Maximum
2 AWG
Conductor Size
14-2 AWG
Conductor - Copper Str Size
#14;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2
Dimension - L Length Overall mm
60 mm
Conductor - Copper Str Size Range
14 - 2 Str
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG
Conductor - AL Str Size Range
14 - 2 Str
Dimension - Width inch
0.75 in
Dimension - Height inch
1.22 in
Dimension - Length Overall inch
2.38 in
Dimension - Width mm
19 mm

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
100 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Max. Voltage
600V AC/DC
No. of Ports
2
Screw Material
Aluminum
Material
Aluminum
Current
115 A
Tap Shape
T
RoHS Compliant
Yes
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Compatible with Product Type
Code Conductor
Maximum Voltage
600 V
Type
BISR, In-Line
Insulation Type
Plastisol
Standards - Industry Standards Met
UL468A-468B
Rating - Minimum Voltage
600
Certification - UL Listed Direct Burial
No
Operating Voltage
600 V
Hex Key
5/32 in
Physical Attribute - Screw Type
Allen
Installation Torque Recommended in-lb
100 in-lb
Industry Standard(s)
UL468A-468B
Certification - CSA Approved
Yes
Application
For Indoor Use Only
Insulation
Y
Voltage - Maximum
600 V
Physical Attribute - Number of Screws
2
Plating Type
Unplated
Conductor Type
AL C Str-SizeCU C Str-Size
UL Listed
Yes
Temperature Rating
90 °C
Trade Name
UNITAPâ„¢
Plated
N

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.