Zoro Homepage

Insulated Multitap Connector, 5.00 In. L

  • Mfr # BISR500

  • Zoro # G4674607


product price: $55.79
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISR500
Zoro #
G4674607
UPC #
781810555064
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
1/2 in
Max. Conductor Size
500 kcmil
Width
2.62 in
Min. Conductor Size
6 AWG
Stud Size
3/8 in
Length
5.0 in
Length (Straight Wireway)
5.0 in
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
1.62 in
Strip Length
1 1/2 in
Overall Length
5 in
Conductor Size
6 AWG-500 KCMIL
Conductor - AL Str Size Range
6 - 500 Str
Conductor - AL Str Size
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil
Dimension - L Length Overall mm
127 mm
Conductor - Copper Str Size Range
6 - 500 Str
Dimension - Height inch
2.62 in
Dimension - Width inch
1.62 in
Dimension - Width mm
41 mm
Dimension - Length Overall inch
5 in
Dimension - Height fraction
2.625 in
Conductor - Copper Str Size
#6;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500
Dimension - Width fraction
1-31/50 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Screw Material
Aluminum
No. of Ports
2
Max. Voltage
600V AC/DC
Material
Aluminum
RoHS Compliant
Yes
Current
380 A
Tap Shape
T
Compatible with Product Type
Code Conductor
Maximum Voltage
600 V
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Type
BISR, In-Line
Application
For Indoor Use Only
Certification - UL Listed Direct Burial
No
Industry Standard(s)
UL468A-468B
Trade Name
UNITAPâ„¢
Insulation Type
Plastisol
Hex Key
5/16 in
Conductor Type
AL C Str-SizeCU C Str-Size
Plating Type
Unplated
Physical Attribute - Screw Type
Allen
UL Listed
Yes
Material - Hardware
Aluminum
Insulation
Y
Plated
N
Temperature Rating
90 °C
Installation Torque Recommended in-lb
275 in-lb
Rating - Minimum Voltage
600
Physical Attribute - Number of Screws
2
Certification - CSA Approved
Yes
Standards - Industry Standards Met
UL468A-468B
Voltage - Maximum
600 V
Operating Voltage
600 V

Description

Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 1/2 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.