Zoro Homepage

Insulated Multitap Connector, 6.25 In. L

  • Mfr # BISR3/0DB

  • Zoro # G4695975


product price: $67.75
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
3/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISR3/0DB
Zoro #
G4695975
UPC #
781810555330
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Hex Size
3/16 in
Min. Conductor Size
1/0
Max. Conductor Size
3/0 AWG
Stud Size
3/16 in
Length
6.25 in
Width
2.0 in
Length (Straight Wireway)
6.25 in
Overall Width
0.99 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
For Stranded Copper Wire Size - Maximum
3/0 AWG
Overall Length
6.25 in
Strip Length
7/8 in
Conductor Size
1/0-3/0 AWG
Conductor - Copper Str Size
1/0 ;2/0 AWG;3/0 AWG
Dimension - Width mm
25.15 mm
Dimension - Length Overall inch
6.25 in
Conductor - Copper Str Size Range
1/0 - 3/0 Str
Dimension - Width fraction
99/100 in
Dimension - Height fraction
2 in
Dimension - Screw Size inch
45123
Conductor - AL Str Size Range
1/0 - 3/0 Str
Dimension - Width inch
0.99 in
Dimension - Height inch
1.96 in
Conductor - AL Str Size
1/0;2/0 AWG;3/0 AWG
Dimension - L Length Overall mm
158.75 mm
Dimension - Strip Length inch
7/8 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
Yes
Torque
220 in-lb
Head Style
Hex
Finish
Unplated
Color
Red
Maximum Operating Temperature
194 Degrees F
Standards
UL 486A, UL 486B, UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
2
Material
Aluminum
Tap Shape
T
Special Features
Insulated, Oxide Inhibitor Pre-Installed Preventing Moisture and Contaminants From Entering Contact Area, Saves Time
Maximum Voltage
600 V
RoHS Compliant
Yes
Type
BISR
Standards - Industry Standards Met
UL468A-468B
Installation Torque Recommended in-lb
220 in-lb
Physical Attribute - Screw Type
Allen
Certification - UL Listed Direct Burial
Yes
Physical Attribute - Number of Screws
2
Material - Hardware
Aluminum
Plating Type
Unplated
Plated
N
Rating - Minimum Voltage
600
Certification - CSA Approved
No
Operating Voltage
600 V
Insulation
Y
Voltage - Maximum
600 V
Insulation Type
Plastisol
Trade Name
UNITAPâ„¢
UL Listed
Yes
Temperature Rating
90 °C
Hex Key
3/16 in
Application
For Direct Burial
Conductor Type
AL C Str-SizeCU C Str-Size
Industry Standard(s)
UL468A-468B

Description

Multitap Connector, Body Material Aluminum, Color Red, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.