Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long-Barrel Splice, 8 AWG Wire Gauge

  • Mfr # YS8C

  • Zoro # G5498101


product price: $5.15
/ea

Key Features

Wire Gauge
8 AWG
Color Code
Red
Die Code
49
Material
Copper
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YS8C
Zoro #
G5498101
UPC #
781810507414
Country of Origin
United States

Dimensions

Length
1.75 in
Outside Dia.
0.27 in
Overall Length
1.75 in
Barrel Size
Long
Barrel Outside Diameter
0.27 in
Strip Length
7/8 in
Maximum Wire Insulation Diameter
0.27 in
Minimum Wire Size
8 AWG
Maximum Wire Size
8 AWG

Details

Item
Long-Barrel Splice
Wire Gauge
8 AWG
Color Code
Red
Die Code
49
Material
Copper
Standards
CSA Certified, UL Listed
RoHS Compliant
Yes
Contact Finish
Tin
Maximum Voltage
35 kV
Special Features
Center Conductor Stops, High Pull Out Force, Oil Stop: No; Tapered End: No
Contact Material
Copper
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Maximum Conductors
2
Seam Style
Seamless
For Conductor Material
Copper
Barrel Finish
Tin Plated
Number of Crimps
2
Compatible Installation Tool Model Number
MD6, MD7-34R, OUR840, PAT81KFT-18V, Y35, Y39, Y46, Y750, Y81KFT, Y81KFTMBH
For Wire Type
Stranded

Description

Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Red, Die Code 49, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Number of Crimps 2, Overall Length 1.75 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.