Shop BURNDY
See all product information
Create Account
Lugs
- Mfr # YAV2CTC516FXB
- Zoro # G122984704
product price:Â
$
8.89
/ea
Key Features
Stud Size
5/16 in
Barrel Length
1.35 in
Overall Length
2.43 in
Standards
UL, CSA
Material
Electro-Tin Plated Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YAV2CTC516FXB
- Zoro #
- G122984704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 5/16 in
- Barrel Length
- 1.35 in
- Overall Length
- 2.43 in
Details
- Standards
- UL, CSA
- Material
- Electro-Tin Plated Copper
- Die Code
- 10
- For Conductor Material
- Copper
- Color
- Brown
Description
1 AWG Stranded Copper Conductor, 600 V to 35 kV, 5/16" Stud, Brown, Electro Tin Plated Copper, 1-Hole, Long, Straight, Non-Insulated, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.