Lugs
- Mfr # LCC500-38DW-6
- Zoro # G522984359
product price:Â
$
30.59
/ea
Key Features
Die Code
P87, 20 (Burndy), 87 (T and B)
Stud Size
3/8 in
Material
Electro Tin Plated Copper
For Conductor Material
Copper
Barrel Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCC500-38DW-6
- Zoro #
- G522984359
- UPC #
- -
- Country of Origin
- Mexico
- Die Code
- P87, 20 (Burndy), 87 (T and B)
- Material
- Electro Tin Plated Copper
- For Conductor Material
- Copper
- Color
- Brown
- Standards
- UL 486A/486B, CSA C22.2
Dimensions
- Stud Size
- 3/8 in
- Barrel Length
- 2.5 in
- Overall Length
- 4.94 in
Description
35 kV, 3/8" Stud, 500 KCMIL, Brown, Tin Plated Copper, Long, Straight Barrel, 2-Hole, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.