Lugs
- Mfr # YAZ26TC38
- Zoro # G322984399
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Barrel Length
1.5 in
Stud Size
3/8 in
Standards
UL, CSA
Die Code
13
For Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YAZ26TC38
- Zoro #
- G322984399
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL, CSA
- Die Code
- 13
- For Conductor Material
- Copper
- Color
- Black
- Material
- Electro-Tin Plated Copper
Dimensions
- Barrel Length
- 1.5 in
- Stud Size
- 3/8 in
- Overall Length
- 2.75 in
Description
125 Navy, 2/0 AWG Stranded Copper Conductor, 600 V to 35 kV, 3/8" Stud, Black, Electro Tin Plated Copper, 1-Hole, Long, Straight, Non-Insulated, Compression Cable Lug with Inspection Window
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.