Shop BURNDY

Mechanical Lug, 500 kcmil Max, 1 Conductor, 2 Hole, 1/2 in Stud, Copper

  • Mfr # QQA342N
  • Zoro # G4690262

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Copper
For Minimum Wire Size
400 kcmil
For Maximum Wire Size
500 kcmil
Number of Conductors
1
Number of Terminations
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQA342N
Zoro #
G4690262
UPC #
781810553848
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
400 kcmil
For Maximum Wire Size
500 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1.38 in
Min. Conductor Size
400 kcmil Stranded
Length
6.38 in
Width
2.0 in
Max. Conductor Size
500 kcmil Stranded
Stud Size
1/2 in
Length (Straight Wireway)
6.38 in
Overall Depth
1 3/8 in
Tongue Thickness
0.31 in
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stranded Copper Wire Size - Minimum
400 kcmil
Overall Width
2 in
Tongue Length
3.13 in
Overall Length
6.38 in
Conductor Size
400-500 kcmil
Dimension - N inch
0.63 in
Dimension - D inch
3.13 in
Conductor - Copper Str Size
400 kcmil;450 kcmil;500 kcmil
Conductor - Copper Str Size Range
400 kcmil-500 kcmil
Dimension - Pad Width inch
1.38 in
Dimension - Height fraction
2 in
Dimension - L Length Overall mm
162 mm
Dimension - Hole Size mm
14 mm
Dimension - F Width Center to Center inch
1.75 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size inch
0.56 in
Conductor - Copper Str Navy Size
400 (127) Navy;500 (127) Navy
Dimension - Length Overall inch
6.38 in
Dimension - Height inch
2.00 in
Conductor - Copper Str Navy Size Range
400 (127) Navy-500 (127) Navy
Wire Rope Length
6.38 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
2
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Conductors
1
Material
Copper
Head Style
Hex
Torque
375 in-lb
Special Features
One-Wrench Installation, Twin Clamping Elements Secure Joint Vibration And Flexing
Compatible with Product Type
Copper Cable
Hole Spacing
1.75 in
Type
Bolted Lugs & Terminals
Application
For Copper Cable
Conductor Type
CU C Str-SizeCU C Str Navy-Size
Physical Attribute - Number of Holes
2
Installation Torque Recommended in-lb
375 LBS/in
Trade Name
QIKLUGâ„¢
Plating Type
Unplated
Industry Standard(s)
UL468A-468B
Certification - CSA Approved
No
Physical Attribute - Screw Type
Hexagonal Bolt
Plated
N
UL Listed
Yes
Physical Attribute - Number of Screws
2
Connector Type
Terminal

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 1/2 in, Head Style Double Hex Head, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.13 in, Tongue Width 1.38 in, Tongue Thickness 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.