Shop SQUARE D
See all product information
Create Account
Block Cover, Plastic, 3 Pole, 4.84 in W
- Mfr # 9080LB33
- Zoro # G2913477
product price:Â
$
18.79
/ea
Key Features
Number of Poles
3
Housing Material
Plastic
Mounting Type
Screw
For Use With
3-Pole Power Distribution Blocks, No. 2DD70
Includes
Mounting Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9080LB33
- Zoro #
- G2913477
- UPC #
- 785901139331
- Country of Origin
- Korea, Republic of
- Item
- Power Distribution Block Cover
- Number of Poles
- 3
- Housing Material
- Plastic
- Mounting Type
- Screw
- For Use With
- 3-Pole Power Distribution Blocks, No. 2DD70
- Includes
- Mounting Screws
- Standards
- REACH, RoHS Compliant
- Compatible with Product Type
- Power Distribution Block
- Compatible with Series
- 9080
- Compatible Manufacturer Model Number
- 9080LBA363, 9080LBC363
- Features
- Mercury Free
- Fixing Mode
- Screwed
- Material
- Plastic
- Shell Material
- Plastic
- Compatible Series
- 9080
Dimensions
- Depth
- 0.06 in
- Width
- 4.84 in
- Length
- 3.38 in
- Overall Depth
- 0.06 in
- Thickness
- 0.06 in
- Overall Width
- 4.84 in
- Overall Length
- 3.38 in
- Height
- 3.38 in (85.85 mm)
- Wire Rope Length
- 3.38 in
Description
Block Cover, Compatible with Series 9080, Material Plastic, Mounting Type Screw Mount, Number of Poles 3, Overall Depth 0.06 in, Overall Length 3.38 in, Overall Width 4.84 in, Thickness 0.06 in, Compatible Manufacturer Model Number 9080LBA363, 9080LBC363, Compatible with Product Type Power Distribution Block, Includes Mounting Screws, RoHS Compliant Yes, Standards REACH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.