This item is Discontinued.

Burndy Mechanical Conn, Clamp, 1000 to 500 kcmil QPX4428

Mechanical Conn, Clamp, 1000 to 500 kcmil (Discontinued)

  • Mfr # QPX4428
  • Zoro # G4704375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPX4428
Zoro #
G4704375
UPC #
781810554388
Country of Origin
United States

Dimensions

Min. Conductor Size
500 kcmil (Run) Stranded, 1 AWG (Tap)
Max. Conductor Size
1000 kcmil (Run) Stranded, 4/0 AWG (Tap)
Length
2.88 in
Width
2.44 in
Length (Straight Wireway)
2.88 in

Details

Item
Mechanical Connector
Connector Type
Parallel Clamp
No. of Conductors
2
Material
Copper
Standards
UL486C Listed
Body Material
Copper Alloy

Description

Mechanical Connector, Body Material Copper Alloy, Connector Type Parallel Clamp, Standards UL486C Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.