This item is Discontinued.

Burndy Mechanical Conn, Clamp, 1000 to 500 kcmil QPX4444

Mechanical Conn, Clamp, 1000 to 500 kcmil (Discontinued)

  • Mfr # QPX4444
  • Zoro # G4703316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPX4444
Zoro #
G4703316
UPC #
781810554364
Country of Origin
United States

Dimensions

Min. Conductor Size
500 kcmil (Run) Stranded, 500 kcmil (Tap)
Max. Conductor Size
1000 kcmil (Run) Stranded, 1000 kcmil (Tap)
Length
3.38 in
Width
2.62 in
Length (Straight Wireway)
3.38 in

Details

Item
Mechanical Connector
Connector Type
Parallel Clamp
No. of Conductors
2
Material
Copper
Standards
UL486C Listed
Body Material
Copper Alloy

Description

Mechanical Connector, Body Material Copper Alloy, Connector Type Parallel Clamp, Standards UL486C Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.