Burndy
Mechanical Conn, Lug, 350 kcmil to 6 AWG
Mfr # KKA31U2N
Zoro # G4684775
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HONEYWELL D06Fa-1B Ds06 Low-Lead (D06FA-1B)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- Burndy Lugs & Split Bolts