Mechanical Lug, 600 kcmil Max, 1 Conductor, 2 Hole, 1/2 in Stud, Aluminum

  • Mfr # KA36U2N

  • Zoro # G4697122

CAD Available

product price:  $34.79
/ea

Key Features

CAD Drawing
Connector Type
Terminal
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KA36U2N
Zoro #
G4697122
UPC #
781810559154
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1.52 in
Stud Size
1/2 in
Min. Conductor Size
1 AWG Solid, 2 AWG Stranded
Length
4.69 in
Max. Conductor Size
4/0 AWG Solid, 600 kcmil Stranded
Width
1.57 in
Length (Straight Wireway)
4.69 in
Tongue Length
3.22 in
For Stranded Copper Wire Size - Minimum
2 AWG
Overall Length
4.69 in
Tongue Thickness
0.44 in
Overall Depth
1 9/16 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Width
1.57 in
Conductor Size
2 AWG-600 KCMIL
Dimension - Width inch
1.50 in
Conductor - Copper Str Size Range
2 AWG-600 kcmil
Conductor - Copper Solid Size Range
1 AWG-4/0 AWG
Dimension - Length Overall inch
4.69 in
Dimension - Height fraction
1.5714285714285714 in
Dimension - Hole Size mm
14 mm
Dimension - Stud Size inch
44928
Dimension - Width fraction
1-1/2 in
Dimension - D inch
3.22 in
Dimension - Hole Size inch
0.56 in
Dimension - Height inch
1.57 in
Conductor - AL Str Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil
Dimension - L Length Overall mm
119 mm
Dimension - N inch
0.63 in
Dimension - Width mm
38 mm
Dimension - Bolt Hole Size inch
0.50 in
Conductor - Copper Str Size
2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil
Conductor - AL Str Size Range
2 AWG-600 kcmil
Conductor - Copper Solid Size
1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Dimension - Bolt Size fraction
1 to 2
Dimension - Pad Width inch
1.52 in

Details

Item
Mechanical Lug
Connector Type
Terminal
For Conductor Material
Aluminum, Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
1
Head Style
Hex
Torque
500 in-lb
Special Features
Providing Low Contact Resistance
Hole Spacing
1.75 in
Compatible with Product Type
Aluminum Cable, Copper Cable
Type
Bolted Lugs & Terminals
Conductor Type
AL C Str-SizeCU C Str-SizeCU C Solid-Size
Plated
Y
Physical Attribute - Screw Type
Allen
Industry Standard(s)
UL468A-468B
Material - Hardware
Aluminum
Certification - UL Listed Direct Burial
No
Physical Attribute - Number of Screws
1
Physical Attribute - Number of Holes
2
Application
For Aluminum and Copper Conductors
Installation Torque Recommended in-lb
500 LBS/in
UL Listed
Yes
Certification - CSA Approved
No
Plating Type
Tin
Temperature Rating
194
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Hex Socket, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.22 in, Tongue Width 1.52 in, Tongue Thickness 0.44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.