This item is Discontinued.

Burndy Mechanical Conn, Splice, 350 to 250 kcmil QR31

Mechanical Conn, Splice, 350 to 250 kcmil (Discontinued)

  • Mfr # QR31
  • Zoro # G4680216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QR31
Zoro #
G4680216
UPC #
781810554029
Country of Origin
United States

Dimensions

Min. Conductor Size
250 kcmil Stranded
Max. Conductor Size
350 kcmil Stranded
Length
2.63 in
Width
1.69 in
Length (Straight Wireway)
2.63 in

Details

Item
Mechanical Connector
Connector Type
Splice/Reducer
No. of Conductors
2
Material
Copper
Standards
UL468A-468B Listed
Body Material
Copper Alloy

Description

Mechanical Connector, Body Material Copper Alloy, Connector Type Splice/Reducer, Standards UL468A-468B Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.