Shop BURNDY

Mechanical Lug, 750 kcmil Max, 4 Conductor, 15/16 in Stud, Aluminum

  • Mfr # AMS750

  • Zoro # G4683183


product price:  $65.89
/ea

Key Features

Connector Type
Splice/Reducer
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
250 kcmil
For Maximum Wire Size
750 kcmil
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMS750
Zoro #
G4683183
UPC #
781810554609
Country of Origin
United States

Dimensions

For Minimum Wire Size
250 kcmil
For Maximum Wire Size
750 kcmil
For Stud Size
15/16 in
Min. Conductor Size
250 kcmil Stranded
Max. Conductor Size
750 kcmil Stranded
Stud Size
15/16 in
Width
1.63 in
Length
6.06 in
Length (Straight Wireway)
6.06 in
Overall Width
1.63 in
For Stranded Copper Wire Size - Maximum
750 kcmil
Overall Length
6.06 in
Overall Depth
1 7/16 in
For Stranded Copper Wire Size - Minimum
250 kcmil
Conductor Size
250-750 KCMIL
Depth
0.56 in
Dimension - Length Overall inch
6.06 in
Dimension - Height fraction
39452
Conductor - ACSR Cmpt Size
900 kcmil
Dimension - Width fraction
1-7/16 in
Conductor - Copper Str Compact Size
900 kcmil
Conductor - ACSR Str Size
750 kcmil
Conductor - Copper Str Size Range
250 kcmil-750 kcmil
Dimension - Width mm
37 mm
Conductor - AL Str Size Range
250 kcmil-750 kcmil
Dimension - L Length Overall mm
154 mm
Die Size
Kearney 11/2Burndy 301
Hex Size
44928
Dimension - Width inch
1.44 in
Dimension - H1 Height inch
1.63 in
Conductor - Copper Str Size
250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil
Conductor - AL Str Size
250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil

Details

Item
Mechanical Lug
Connector Type
Splice/Reducer
For Conductor Material
Aluminum, Copper
Number of Conductors
4
Number of Terminations
4
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
ANSI, CSA Certified, UL Listed
No. of Conductors
4
Material
Tin-Plated Aluminum
Head Style
Hex
Compatible with Product Type
Aluminum Cable, Copper Cable
Special Features
Connectors Feature Rounded Bottoms, Large Cable Ranges, Large Screw Diameters, Prevents Contact Of Dissimilar Metals, Provide Low Contact Resistance And Prevents Galvanic Corrosion
Torque
500 in-lb
Color
Bare
Type
AMS, Dual Rated
Conductor - AL Str Tap Range
250 kcmil-750 kcmil
Certification - CSA Approved
Yes
Conductor - AL Str Tap
250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil
Physical Attribute - Number of Screws
4
Temperature Rating
194° F
Conductor - AL Str Run Range
250 kcmil-750 kcmil
Plated
Y
UL Listed
Yes
Conductor - Copper Str Tap Range
250 kcmil-750 kcmil
Conductor - Copper Str Run Range
250 kcmil-750 kcmil
Material - Hardware
Aluminum
Industry Standard(s)
UL467
Physical Attribute - Screw Type
Allen
Rating - Minimum Voltage
600
Plating Type
Tin
Certification - UL Listed Direct Burial
No
Conductor - Copper Str Run
250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil
Conductor - Copper Str Tap
250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil
Installation Torque Recommended in-lb
500 LBS/in
Application
For Use With Copper And Aluminum Conductors
Conductor - AL Str Run
250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil
Connection Orientation
Dual Rated Splice/Reducer

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, For Stud Size 15/16 in, Head Style Hex Socket, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 4, Tongue Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.