Shop MERSEN
See all product information
Create Account
BlockCover, Polycarbonate, 1Pole, 1.7inW
- Mfr # MPDBC6667
- Zoro # G5364292
product price:Â
$
7.79
/ea
Key Features
Maximum Voltage
1,000 V
Number of Poles
1
Housing Material
Polycarbonate
Maximum Operating Temperature
80 Degrees C
For Use With
Mfr. No. MPDB66, MPDB67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDBC6667
- Zoro #
- G5364292
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Power Distribution Block Cover
- Maximum Voltage
- 1,000 V
- Number of Poles
- 1
- Housing Material
- Polycarbonate
- Maximum Operating Temperature
- 80 Degrees C
- For Use With
- Mfr. No. MPDB66, MPDB67
- Standards
- CSA Certified, RoHS Compliant, UL Listed
- UL 94 Flammability Rating
- V-0
- Special Features
- Provide Dead-Front Protection
- Compatible with Series
- MPDB
- Compatible Manufacturer Model Number
- MPDB66, MPDB67
- Compatible with Product Type
- Intermediate Power Distribution Block
- Includes
- Polycarbonate Safety Covers
- Short Circuit Rating (Standalone)
- 10 kA
- APPLICATIONS
- Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
- Material
- Polycarbonate
- Shell Material
- Polycarbonate
- Compatible Series
- MPDB
Dimensions
- Overall Length
- 5.37 in
- Overall Depth
- 0.63 in
- Overall Width
- 1.7 in
- Product Height
- 0.08 in
- Thickness
- 0.08 in
- Wire Rope Length
- 5.37 in
- Length
- 5.37 in
Description
Distribution Block Cover, Compatible with Series MPDB, Material Polycarbonate, Mounting Type Direct Panel Mount, Number of Poles 1, Overall Depth 0.63 in, Overall Length 5.37 in, Overall Width 1.7 in, Compatible Manufacturer Model Number MPDB66, MPDB67, Compatible with Product Type Intermediate Power Distribution Block, Maximum Voltage 1,000 V, RoHS Compliant Yes, Special Features Provide Dead-Front Protection, Standards CSA Certified, UL Listed, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.