Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 4 to 10 AWG, PK5
Mfr # KPB4CG1
Zoro # G4663093
product price: $30.39
/pk 5, $6.08/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Ground Terminal Connector
- No. of Conductors 1
- Min. Conductor Size 10 AWG Stranded/Solid
- Max. Conductor Size 4 AWG Solid and Stranded
- Stud Size #10
Product Information
- Brand Burndy
- MFR # KPB4CG1
- Zoro # G4663093
- UPC # 781810558225
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG Stranded/Solid |
Max. Conductor Size | 4 AWG Solid and Stranded |
Stud Size | #10 |
Length | 1.0 in |
Width | 0.99 in |
Length (Straight Wireway) | 1.0 in |
For Stranded Copper Wire Size - Minimum | 10 AWG |
Overall Width | 0.95 in |
For Wire Size | 4 AWG, 6 AWG, 8 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Length | 0.93 in |
Overall Depth | 5/8 in |
Tongue Width | 0.61 in |
For Stud Size | #10 |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size #10, Number of Holes 1, Hole Spacing Not Applicable, Body Material Copper, Number of Conductors 1, Tongue Length Not Applicable, Tongue Width 0.61 in, Connector Type Ground Terminal Connector, Standards UL Listed, Compatible with Product Type Grounding Equipments, Contact Finish Tin, Overall Depth 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- Burndy Lugs & Split Bolts