Shop BURNDY

Mechanical Lug, 4/0 AWG Max, 1 Conductor, 1 Hole, 3/8 in Stud, Copper

  • Mfr # KPA28

  • Zoro # G4680977


product price:  $26.79
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
4/0 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KPA28
Zoro #
G4680977
UPC #
781810554159
Country of Origin
United States

Dimensions

For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
4/0 AWG
For Stud Size
3/8 in
Hole Diameter
0.39 in
Tongue Width
1 in
Stud Size
3/8 in
Max. Conductor Size
4/0 AWG Stranded
Length
2.3 in
Min. Conductor Size
1/0 AWG Stranded
Width
1.66 in
Length (Straight Wireway)
2.3 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
For Stranded Copper Wire Size - Minimum
1/0 AWG
Tongue Thickness
0.13 in
Overall Width
1.66 in
Overall Depth
1 in
Overall Length
2.4 in
Tongue Length
1.12 in
Conductor Size
1/0-4/0 AWG
Dimension - Length Overall inch
2.40 in
Dimension - Hole Size inch
0.39 in
Conductor - Copper Str Size
1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Str Navy Size Range
125 (61) Navy-150 (61) Navy
Dimension - Bolt Size fraction
2023-03-08
Conductor - Copper Str Size Range
1/0 -4/0 AWG
Dimension - Height inch
1.66 in
Dimension - Hole Size mm
10 mm
Dimension - L Length Overall mm
61 mm
Dimension - Pad Width inch
0.97 in
Conductor - Copper Str Navy Size
125 (61) Navy;150 (61) Navy
Dimension - Stud Size inch
44993
Dimension - Height fraction
1-21/32 in
Dimension - N inch
0.53 in
Dimension - D inch
1.12 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Copper
No. of Conductors
1
Head Style
Hex
Compatible with Product Type
Cable
Special Features
One Piece Design, Pressure Bar
Number of Pieces
1
Torque
250 in-lb
Type
Bolted Lugs & Terminals
Trade Name
SCRULUGâ„¢
Physical Attribute - Number of Holes
1
Conductor Type
CU C Str-SizeCU C Navy-Size
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Especially Good In Light Industrial Applications
Industry Standard(s)
UL468A-468B
Certification - UL Listed Direct Burial
No
Plated
Y
Plating Type
Tin
Installation Torque Recommended in-lb
250
Certification - CSA Approved
No
Physical Attribute - Screw Type
Hexagonal Bolt
Physical Attribute - Number of Screws
1
UL Listed
Yes

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 3/8 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.39 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.12 in, Tongue Width 1 in, Tongue Thickness 0.13 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.