Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Connector, 2 Conductor, 5/8 in Stud, Aluminum

  • Mfr # K2A40U

  • Zoro # G416557744


product price: $74.29
/ea

Key Features

Number of Conductors
2
Connector Type
Set Screw
Torque
550 in-lb
Standards
ARRA Compliant, CSA Certified, UL Listed
Hole Diameter
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2A40U
Zoro #
G416557744
UPC #
781810600252
Country of Origin
United States

Dimensions

Hole Diameter
0.66 in
For Stud Size
5/8 in
Overall Width
3.2 in
Overall Length
3.38 in
For Stranded Copper Wire Size - Maximum
800 kcmil
For Stranded Copper Wire Size - Minimum
300 kcmil
Overall Depth
1 15/16 in
Tongue Width
3.2 in

Details

Number of Conductors
2
Connector Type
Set Screw
Torque
550 in-lb
Standards
ARRA Compliant, CSA Certified, UL Listed
Contact Finish
Tin Plated
Special Features
Provide Low Contact Resistance
RoHS Compliant
Yes
Head Style
Slotted
Screw Material
Aluminum
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Body Material
Aluminum
Item
Mechanical Connector
Screw Finish
Tin Plated
For Conductor Material
Aluminum, Copper
Number of Holes
1
Number of Terminations
2
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size 5/8 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.66 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 2, Number of Terminations 2, Tongue Width 3.2 in, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.