Zoro Homepage

Mechanical Connector, Aluminum, Slotted

  • Mfr # K3A27U2N

  • Zoro # G021915854


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Contact Finish
Tin Plated
Body Material
Aluminum
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3A27U2N
Zoro #
G021915854
UPC #
781810370391
Country of Origin
United States

Dimensions

For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
2.83 in
For Minimum Wire Size
6 AWG
For Maximum Wire Size
3/0 AWG

Details

Contact Finish
Tin Plated
Body Material
Aluminum
Number of Terminations
3
Maximum Operating Temperature
194 Degrees F
Connector Type
Set Screw
Number of Conductors
3
Number of Holes
2
For Conductor Material
Aluminum, Copper

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 3, Number of Terminations 3, Tongue Width 2.83 in, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.