Mechanical Lug, 2 Conductor, 1/2 in Stud, Aluminum
Mfr # K2A40U2N
Zoro # G616451675
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Torque
375 in-lb
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Overall Length
4.75 in
For Stranded Copper Wire Size - Minimum
300 kcmil
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2A40U2N
Zoro #
G616451675
UPC #
781810600405
Country of Origin
United States
Dimensions
Overall Length
4.75 in
For Stranded Copper Wire Size - Minimum
300 kcmil
Overall Depth
1 15/16 in
For Stud Size
1/2 in
Overall Width
3.2 in
For Stranded Copper Wire Size - Maximum
800 kcmil
Hole Diameter
0.56 in
Details
Torque
375 in-lb
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Body Material
Aluminum
For Conductor Material
Aluminum, Copper
Head Style
Slotted
Screw Finish
Tin Plated
Standards
ARRA Compliant, CSA Certified, UL Listed
Screw Material
Aluminum
Number of Conductors
2
RoHS Compliant
No
Contact Finish
Tin
Special Features
Provide Low Contact Resistance
Item
Mechanical Lug
Hole Spacing
1.75 in
Number of Holes
2
Connector Type
Parallel Set-Screw
Maximum Operating Temperature
194 Degrees F
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 2, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.