Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 2 Conductor, 5/16 in Stud, Copper

  • Mfr # QPX282C

  • Zoro # G4654964


product price: $74.65
/ea

Key Features

No. of Conductors
2
Min. Conductor Size
1 AWG (Run) Stranded, 6 AWG (Tap)
Max. Conductor Size
2 AWG (Tap), 4/0 AWG (Run) Stranded
Stud Size
5/16 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPX282C
Zoro #
G4654964
UPC #
781810554340
Country of Origin
Mexico

Dimensions

Min. Conductor Size
1 AWG (Run) Stranded, 6 AWG (Tap)
Max. Conductor Size
2 AWG (Tap), 4/0 AWG (Run) Stranded
Stud Size
5/16 in
Length
2.0 in
Width
1.57 in
Length (Straight Wireway)
2.0 in
For Stranded Copper Wire Size - Maximum
1 AWG
Overall Depth
1 9/16 in
For Stud Size
5/16 in
Overall Width
2.06 in
Overall Length
1.31 in
For Stranded Copper Wire Size - Minimum
2 AWG
Dimension - Height fraction
42401
Dimension - Width inch
1.56
Dimension - Width mm
40 mm
Dimension - L Length Overall mm
33 mm
Dimension - Width fraction
1-9/16 in
Dimension - Height inch
2.06
Dimension - Length Overall inch
1.31 in

Details

Item
Mechanical Lug
No. of Conductors
2
Material
Copper
Standards
UL Listed
Head Style
Hex
Body Material
Copper
Compatible with Product Type
Copper Cable
Number of Terminations
2
Maximum Operating Temperature
194 Degrees F
Torque
180 in-lb
Maximum Voltage
600 V
Contact Finish
Unplated
Number of Conductors
2
For Conductor Material
Copper
Special Features
Edges Are Rounded For Easy Taping, For Tee, Cross, Parallel, Butt And Tap Connections, Range-Taking
Type
QPX
Conductor - Copper Str Run
1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - CopperWeld Str Run Range
3 A AWG-3/0 V AWG
Physical Attribute - Screw Type
Hexagonal Bolt
Plated
N
Item Type
3B
Conductor - CopperWeld Str Tap
8 A AWG;8 C AWG;8 D AWG;7 A AWG;7 D AWG;6 A AWG;6 C AWG;6 D AWG;5 A AWG;5 D AWG;5 P AWG;4 A AWG
UL Listed
Yes
Conductor - CopperWeld Solid Tap
5 AWG
Temperature Rating
194
Certification - UL Listed Direct Burial
No
Conductor - CopperWeld Str Tap Range
8 A AWG-4 A AWG
Conductor - CopperWeld Solid Tap Range
5 AWG
Conductor - CopperWeld Solid Run
9 AWG;8 AWG;7 AWG;6 AWG;5 AWG
Conductor - Copper Str Tap Range
6 AWG-2 AWG
Physical Attribute - Number of Screws
2
Rating - Minimum Voltage
600
Conductor - CopperWeld Str Run
3 A AWG;3 J AWG;3 K AWG;3 N AWG;3 P AWG;2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG;1 F AWG;1 G AWG;1 J AWG;1 K AWG;1 N AWG;1/0 F AWG;1/0 G AWG;1/0 J AWG;1/0 K AWG;2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG;3/0 E AWG;3/0 EK AWG;3/0 F AWG;3/0 G AWG;3/0 J AWG;3/0 V AWG
Trade Name
VERSITAPâ„¢
Installation Torque Recommended in-lb
180 LBS/in
Industry Standard(s)
UL486C
Conductor - Copper Str Tap
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - CopperWeld Solid Run Range
9 AWG-5 AWG
Application
For Tee, Cross, Parallel, Butt And Tap Connections, Copper, Copperweld And Copperweld-Copper
Conductor Type
CU C Str-RunCU Weld C Str-RunCU Weld C Solid-RunCU C Str-TapCU Weld C Str-TapCU Weld C Solid-Tap
Certification - CSA Approved
No
Plating Type
Unplated
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Conductor - Copper Str Run Range
1 AWG-4/0 AWG
Connector Type
Universal Clamp

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, For Stud Size 5/16 in, Head Style Hex Head, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.