Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond
Mfr # QPX2828
Zoro # G4689036
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Parallel Clamp
- No. of Conductors 2
- Min. Conductor Size 1 AWG (Run) Stranded, 1 AWG (Tap)
- Max. Conductor Size 4/0 AWG (Run) Stranded, 4/0 AWG (Tap)
- Stud Size 3/8 in
Product Information
- Brand Burndy
- MFR # QPX2828
- Zoro # G4689036
- UPC # 781810554333
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1 AWG (Run) Stranded, 1 AWG (Tap) |
Max. Conductor Size | 4/0 AWG (Run) Stranded, 4/0 AWG (Tap) |
Stud Size | 3/8 in |
Length | 2.13 in |
Width | 1.88 in |
Length (Straight Wireway) | 2.13 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Depth | 1 13/16 in |
Overall Length | 1.81 in |
Overall Width | 2.38 in |
For Wire Size | 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 1, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 1, Hinged (N1C202408)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 150A, 250V AC, Indicating (TR150RID)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- Burndy Lugs & Split Bolts