Mechanical Lug, 2 AWG Max, 2 Conductor, 3/8 in Stud, Aluminum

  • Mfr # AMS2

  • Zoro # G4705005


product price:  $8.95
/ea

Key Features

Connector Type
In-Line
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
2 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMS2
Zoro #
G4705005
UPC #
781810554531
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
2 AWG
For Stud Size
3/8 in
Min. Conductor Size
14 AWG Stranded
Max. Conductor Size
2 AWG Solid and Stranded
Length
1.59 in
Width
0.56 in
Length (Straight Wireway)
1.59 in
Overall Depth
9/16 in
Overall Length
1.59 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Width
0.56 in
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Size
14-2 AWG
Hex Size
Slot
Depth
0.56 in
Dimension - Width mm
14 mm
Conductor - ACSR Cmpt Size
2 AWG
Dimension - Length Overall inch
1.59 in
Conductor - AL Str Size
12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Str Compact Size
2 AWG
Conductor - Copper Solid Size Range
12 AWG-2 AWG
Conductor - ACSR Str Size
2 AWG-1 AWG
Conductor - Copper Solid Size
12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - AL Str Size Range
12 AWG-2 AWG
Dimension - H1 Height inch
0.56 in
Dimension - L Length Overall mm
40 mm
Die Size
EEI 11ABurndy WK840Burndy 249Kearney 840T&B TXT&B 76
Dimension - Width inch
0.56 in
Dimension - Height fraction
45185
Dimension - Width fraction
9/16 in
Conductor - Copper Str Size Range
14 AWG-2 AWG
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Tongue Length
1.59 in

Details

Item
Mechanical Lug
Connector Type
In-Line
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
ANSI, CSA Certified, UL Listed
No. of Conductors
2
Material
Tin-Plated Aluminum
Head Style
Slotted
Special Features
Connectors Feature Rounded Bottoms, Large Cable Ranges, Large Screw Diameters, Prevents Contact Of Dissimilar Metals, Provide Low Contact Resistance And Prevents Galvanic Corrosion
Color
Bare
Torque
50 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Type
AMS, Dual Rated
Conductor - AL Str Run
12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Solid Run
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Str Tap Range
14 AWG-2 AWG
Certification - UL Listed Direct Burial
No
Certification - CSA Approved
Yes
Conductor - Copper Str Run Range
14 AWG-2 AWG
Conductor - Copper Solid Tap Range
14 AWG-2 AWG
Plated
Y
Physical Attribute - Screw Type
Slot
Physical Attribute - Number of Screws
2
Conductor - Copper Str Run
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - AL Str Run Range
12 AWG-2 AWG
Application
For Use With Copper And Aluminum Conductors
Temperature Rating
194° F
Conductor - AL Str Tap Range
12 AWG-2 AWG
Conductor - AL Str Tap
12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Solid Tap
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Material - Hardware
Aluminum
UL Listed
Yes
Installation Torque Recommended in-lb
50 LBS/in
Rating - Minimum Voltage
600
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Plating Type
Tin
Industry Standard(s)
UL467
Conductor - Copper Solid Run Range
14 AWG-2 AWG

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 3/8 in, Head Style Slotted, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.