This item is Discontinued.

Burndy Mechanicl Conn, Terminl, 1 to 4 AWG, 1 Cond QQA1C

Mechanicl Conn, Terminl, 1 to 4 AWG, 1 Cond (Discontinued)

  • Mfr # QQA1C
  • Zoro # G4669673
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QQA1C
Zoro #
G4669673
UPC #
781810553978
Country of Origin
United States

Dimensions

Min. Conductor Size
4 AWG Stranded
Max. Conductor Size
1 AWG Stranded
Stud Size
1/4 in
Length
2.81 in
Width
1.00 in
Length (Straight Wireway)
2.81 in

Details

Item
Mechanical Connector
Connector Type
Terminal
No. of Conductors
1
Material
Copper
Standards
UL468A-468B Listed
Body Material
Copper Alloy

Description

Mechanical Connector, Body Material Copper Alloy, Connector Type Terminal, Standards UL468A-468B Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.