Shop BURNDY

Mechanical Lug, 6 AWG Max, 1 Conductor, 1 Hole, #10 Stud, Copper

  • Mfr # KPA8CUP

  • Zoro # G4701986


product price:  $3.65
/ea

Key Features

Connector Type
Terminal
For Conductor Material
Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
6 AWG
Number of Conductors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KPA8CUP
Zoro #
G4701986
UPC #
781810554050
Country of Origin
India

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
6 AWG
For Stud Size
#10
Hole Diameter
0.20 in
Tongue Width
0.38 in
Stud Size
#10
Max. Conductor Size
6 AWG Stranded/Solid
Min. Conductor Size
14 AWG Stranded/Solid
Width
0.81 in
Length
1.04 in
Length (Straight Wireway)
1.04 in
Tongue Length
0.56 in
Overall Length
1.04 in
Overall Width
0.81 in
Overall Depth
3/8 in
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Thickness
0.07 in
Strip Length
15/32 in
For Stranded Copper Wire Size - Maximum
6 AWG
Conductor Size
14-8 AWG
Dimension - Pad Width inch
0.38 in
Dimension - Hole Size inch
0.20 in
Dimension - Bolt Size fraction
#10
Dimension - L Length Overall mm
26 mm
Dimension - Stud Size inch
#10
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG
Dimension - Length Overall inch
1.04 in
Dimension - Width inch
0.38 in
Conductor - Copper Str Size Range
14 AWG-6 AWG
Dimension - D inch
0.56 in
Dimension - Width mm
10 mm
Dimension - Hole Size mm
5 mm
Dimension - Height fraction
64/79 in
Dimension - N inch
0.22 in
Conductor - Copper Solid Size
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG
Conductor - Copper Solid Size Range
14 AWG-6 AWG
Dimension - Strip Length inch
15/32
Dimension - Height inch
0.81 in

Details

Item
Mechanical Lug
Connector Type
Terminal
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Copper
No. of Conductors
1
Head Style
Slotted
Special Features
Easy Installation, Long Lasting, One Piece Design, Superior Torque And Pull Out Performance
Number of Pieces
1
Compatible with Product Type
Copper Cable
Torque
35 in-lb
Color
Bare
Type
Bolted Lugs & Terminals
Plated
N
Physical Attribute - Number of Screws
1
Conductor Type
CU C Str-SizeCU C Solid-Size
Installation Torque Recommended in-lb
35
Certification - CSA Approved
No
Physical Attribute - Screw Type
Slot
Hardware Type
# 12-24 SLOT
Trade Name
SCRULUGâ„¢
Plating Type
Unplated
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
Physical Attribute - Number of Holes
1

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.56 in, Tongue Width 0.38 in, Tongue Thickness 0.07 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.