MultitapConnector, Alum, Blk, Hex, 3Port
Mfr # 1PLD3503
Zoro # G616557711
product price: $73.69
/eaKey Features
Body Material
Aluminum
Head Style
Hex
For Wire Size
10 AWG - 350 kcmil
Color
Black
Direct Burial Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PLD3503
Zoro #
G616557711
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
10 AWG - 350 kcmil
Hex Size
5/16 in
Details
Item
Multitap Connector
Body Material
Aluminum
Head Style
Hex
Color
Black
Direct Burial Rated
No
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
For Conductor Material
Aluminum, Copper
Number of Ports
3
Torque
275 in-lb
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating V-0, Standards ARRA Compliant, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.