MultitapConnector, Alum, Blk, Hex, 4Port
Mfr # 1PLD3504
Zoro # G816557672
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Head Style
Hex
Finish
Unplated
Hex Size
5/16 in
Direct Burial Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PLD3504
Zoro #
G816557672
UPC #
-
Country of Origin
Canada
Dimensions
Hex Size
5/16 in
For Wire Size
10 AWG - 350 kcmil
Details
Item
Multitap Connector
Body Material
Aluminum
Head Style
Hex
Finish
Unplated
Direct Burial Rated
No
Number of Ports
4
Color
Black
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Aluminum, Copper
Torque
275 in-lb
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating V-0, Standards ARRA Compliant, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.