Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Clear, Hex, 3Port

  • Mfr # BIBD7503

  • Zoro # G516560965


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Head Style
Hex
Color
Clear
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIBD7503
Zoro #
G516560965
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
For Wire Size
2 AWG - 750 kcmil

Details

Item
Multitap Connector
Body Material
Aluminum
Head Style
Hex
Color
Clear
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
For Conductor Material
Aluminum, Copper
Number of Ports
3

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating V-0, Standards ARRA Compliant, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.