MultitapConnector, Alum, Clear, Hex, 6Port
Mfr # BIBD6006
Zoro # G416437862
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Body Material
Aluminum
For Conductor Material
Aluminum, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIBD6006
Zoro #
G416437862
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
3/8 in
For Wire Size
4 AWG-600 kcmil
Details
Item
Multitap Connector
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Body Material
Aluminum
For Conductor Material
Aluminum, Copper
Color
Clear
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
Number of Ports
6
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.