Nylon - #10 awg - 1/2 inch stud hole
Mfr # TN1012
Zoro # G522378714
product price: $2.79
/eaSold in multiples of 50 for $139.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN1012
Zoro #
G522378714
UPC #
781810524114
Country of Origin
United States
Description
Nylon Ring Terminal For 12 - 10 AWG, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.69 in, Contact Finish Tin, Contact Material Copper, Standards EU RoHS, Military Specified (Mil-Spec), UL467, Barrel Length 0.98 in, Barrel Outside Diameter 0.21 in, Barrel Style Brazed Funnel Entry, Hole Diameter 0.54 in, Hole Spacing 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.