Nylon - #10 awg - 5/16 inch stud hole
Mfr # TN10516
Zoro # G922378970
product price: $2.55
/eaSold in multiples of 5 for $12.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN10516
Zoro #
G922378970
UPC #
781810734285
Country of Origin
United States
Description
Nylon Ring Terminal For 12 - 10 AWG, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.53 in, Contact Finish Tin, Contact Material Copper, Standards CSA, EU RoHS, UL486, Barrel Length 0.95 in, Barrel Outside Diameter 0.21 in, Barrel Style Brazed Funnel Entry, Hole Diameter 0.34 in, Hole Spacing 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.