Shop BURNDY

One-Hole Compression Lug, 300 kcmil Max, 1/2 in Stud, Long Barrel, Copper, None

  • Mfr # YAD31M12E12
  • Zoro # G6140346

product price: 
$
33.19
/ea

Key Features

For Wire Size
300 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD31M12E12
Zoro #
G6140346
UPC #
781810668481
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
300 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.42 in
Cable Size
250 Kcmil to 300 kcmil
Overall Length
2.68 in
Tongue Width - Wire Connector
1.42 in
Width
1.42"
Length
2.68"
Barrel Length
1.1 in
Minimum Wire Size
300 kcmil
Tongue Length
1.58 in
Strip Length
1 1/4 in
Tongue Thickness
0.14 in
Maximum Wire Size
350 kcmil
Hole Diameter
0.51 in
Barrel Outside Diameter
1.12 in
Dimension - Stud Size inch
1 to 2
Dimension - Hole Size inch
0.51 in
Dimension - Bolt Size fraction
1 to 2
Dimension - B Length inch
1.10 in
Conductor - Copper Str Size
300 kcmil;350 kcmil
Dimension - Outside Diameter inch
1.12 in
Dimension - Length Overall inch
2.68 in
Dimension - L Length Overall mm
68 mm
Conductor - Copper Str Size Range
300-350 kcmil
Dimension - Strip Length inch
37987
Dimension - Pad Width inch
1.42 in
Stud Size
1/2 in
Wire Rope Length
2.68 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Peep Hole
No
Max. Voltage
600V
Max. Temp.
302 Degrees F
Insulation Color
Bare
Connector Type
YAD
Seam
Brazed
Connection Material
Tin Plater Copper
Insulation Type
Non-Insulated
Tongue Style
Ring
Wire Range
350 kcmil
Plate Material
Tin
Hole Center to End
1.970"
Contact Finish
Tin
Terminal Shape
Ring Tongue
Insulation Material
None
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
RoHS Compliant
Yes
Contact Material
Copper
Compatible with Product Type
Code, Flex Cable
Maximum Operating Temperature
302 Degrees F
Seam Style
Brazed
Hole Spacing
0.87 in
Barrel Style
Brazed
Termination Style
Crimp
Compatible with Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT
Maximum Voltage
600 V
Insulation Coverage
None
Minimum Operating Temperature
302 Degrees F
Trade Name
HYLUGâ„¢
Conductor Type
CU C Str-SizeCU C Flex-Size
Plated
Y
Physical Attribute - Tongue Type
Ring
Plating Type
Tin
Feature - Barrel Type
Long
Industry Standard(s)
UL467
Type
Ring Tongue
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Item Type
3B
Voltage - Maximum
600 V
Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 300 kcmil, Maximum Wire Size 350 kcmil, Termination Style Crimp, Tongue Width 1.42 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.1 in, Barrel Outside Diameter 1.12 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.