Shop BURNDY

One-Hole Compression Lug, 500 kcmil Max, 5/8 in Stud, Long Barrel, Copper, Brown

  • Mfr # YA34
  • Zoro # G4673873

product price: 
$
30.69
/ea

Key Features

For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
5/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA34
Zoro #
G4673873
UPC #
781810555637
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
20, 299
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Plate Material
Electro Tin
Peep Hole
No
Connector Type
Long Barrel
Tongue Style
Standard
Hole Center to End
0.66 in
Application
For Code Conductor
Barrel Style
Chamfered
RoHS Compliant
Yes
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
Special Features
Non-Insulated Construction
Maximum Voltage
35 kV
Contact Finish
Tin
For Wire Type
Stranded
Plated
Y
Physical Attribute - Tongue Angle
Straight
Rating - Minimum Voltage
600
Feature - Barrel Type
Long
Conductor - Material
Copper
Physical Attribute - Tongue Type
Standard
Physical Attribute - Number of Holes
1
Industry Standard(s)
UL468A-468B
Die Index
20;299
Plating Type
Tin - Electro Plated
Feature - Barrel Style
Chamfered
Type
Long Barrel, Tin Plated
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Rating - KVA
35 kV
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 20, 299, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Shell Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.