Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 2/0 AWG
Mfr # YAD26M20E34
Zoro # G6086272
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type YAD
- Width 1.10"
- Material Copper
- Length 2.20"
Product Information
- Brand Burndy
- MFR # YAD26M20E34
- Zoro # G6086272
- UPC # 781810668238
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 1.10" |
Length | 2.20" |
Tongue Width - Wire Connector | 1.1 in |
Barrel Length | 0.71 in |
Overall Length | 2.28 in |
Stud Size | 3/4 in |
Minimum Wire Size | 2/0 AWG |
For Wire Size | 2/0 AWG |
Maximum Wire Size | 2/0 AWG |
Tongue Length | 1.57 in |
Barrel Outside Diameter | 0.67 in |
For Wire Sizes | 2/0 AWG to 2/0 AWG |
Barrel Size | Long |
Tongue Width | 1.14 in |
Strip Length | 7/8 in |
Hole Diameter | 0.8 in |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Crimp, Tongue Width 1.14 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.71 in, Barrel Outside Diameter 0.67 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- WIREMOLD Floor Box (881ADP)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D32)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- Burndy Compression Lugs