CAD
Shop BURNDY

One-Hole Compression Lug, 3/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Orange

  • Mfr # YA27L4BOX
  • Zoro # G4660162
CAD Available

product price: 
$
12.59
/ea

Key Features

CAD Drawing
For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA27L4BOX
Zoro #
G4660162
UPC #
781810559437
Country of Origin
United States
Item
One-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
14
Color Code
Orange
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Peep Hole
Yes
Hole Center to End
0.41 in
Connector Type
Standard Barrel
Plate Material
Electro Tin
Application
For Code Conductor
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
RoHS Compliant
Yes
Maximum Voltage
35 kV
Barrel Style
Chamfered, Skived
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
For Wire Type
Stranded
Termination Style
Crimp
UL Listed
Yes
Die Index
14
Conductor - Material
Copper
Industry Standard(s)
UL 486A-486B
Rating - Minimum Voltage
600
Finish Type
Tin-Plated
Feature - Barrel Type
Standard
Conductor Type
CODE
Physical Attribute - Tongue Type
Standard
Type
Standard Barrel, Tin Plated
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Voltage Rating
35 kV
Plated
Y
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Rating - KVA
35 kV
Feature - Barrel Style
ChamferedSkived
Trade Name
HYLUGâ„¢
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.